DESCRIPTION

  • Shower escutcheon for 1800 jetted shower

Delta Faucet 1800 Shower Escutcheon

DRP34794

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY