This product requires certification to purchase.

2-1/2 in. Brass Shower Flange in Lumicoat™ Black Stainless

Delta Faucet

2-1/2 in. Brass Shower Flange in Lumicoat™ Black Stainless

  • Fast #
  • Part #DRP6025KSPR
  • Item #9529880
  • Manufacturer Part #RP6025KSPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

2-1/2 in. Brass Shower Flange in Lumicoat™ Black Stainless

  • Fast #
  • Part #DRP6025KSPR
  • Item #9529880
  • Manufacturer Part #RP6025KSPR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 5712
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lum coat™ finish easily wipes clean without cleaners and chemicals
  • 2-1/2 in diameter
  • Fits standard shower arms
  • Wall-mount
  • Shower head sold separately
  • Shower arms sold separately
  • Lifetime limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Height
15/32 in
Width
2-1/2 in
Characteristics & Features
Brand Model Compatibility
T13090, T13091, T13290, T13291, T13490, T13491
Color Finish Category
Blacks
Color Finish Name
Lumicoat Black Stainless
Faucet Part Type
Flange
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
195205006077