• Cart

DESCRIPTION

  • 1-5/8" diameter brass cap
  • 2-1/8" long brass cap
  • 5/8" dishwasher inlet
  • 7/8" outlet

Delta Faucet Classic® 2-1/8 in. Brass Air Gap Cover

D72020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classic®
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
Diameter
1-5/8 in
End Connection 1
Inlet
End Connection 2
Outlet
End Connections
Inlet x Outlet
Fitting Size 1
5/8 in
Fitting Size 2
7/8 in
Fitting Sizes
5/8 in x 7/8 in
Length
2-1/8 in
Material
Brass
Width
1-1/2 in

Starting at
$19.45
EACH
  • QUANTITY

DOCUMENTS