2-1/8 x 5-1/2 in. Pop-Up Drain Assembly in Brilliance® Stainless
2-1/8 x 5-1/2 in. Pop-Up Drain Assembly in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Push pop drain assembly
- With overflow
- Covered under Delta's limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-1/8 in
- Style:
- Traditional
- Tailpiece Length:
- 5-1/2 in
- Tailpiece Style:
- Straight
- Weight:
- 0.765 lb