2-1/8 x 5-1/2 in. Pop-Up Drain Assembly in Chrome

You last purchased this on
 
Delta Faucet

2-1/8 x 5-1/2 in. Pop-Up Drain Assembly in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

2-1/8 x 5-1/2 in. Pop-Up Drain Assembly in Chrome

  • Fast #
  • Part #D33W576
  • Item #3680373
  • Manufacturer Part #33W576
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Push pop drain assembly
  • With overflow
  • Covered under Delta's limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
No
Pedestal Only:
No
Product Type:
Pop-Up Drain Assembly
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-1/8 in
Style:
Traditional
Tailpiece Length:
5-1/2 in
Tailpiece Style:
Straight
Vessel Only:
Yes
Weight:
0.765 lb