DESCRIPTION

Delta Faucet 2-3/4 in. Mounting Bracket

DRP38676

Length:

SPECIFICATIONS

ADA Compliant
No
Green
WaterSense, Yes
Length
3-13/100 in
NSF Certified
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY