DESCRIPTION

  • 69" long hose for a long reach within the shower.
  • Dual check valves
  • Shower arm mounted
  • Three-setting hand shower

Delta Faucet 2.5 gpm 3-Function Hand Shower

D54613

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
20 in
Length
69 in
Material
Plastic
Showerhead Function
3
Spray Type
Drenching, Full Body, Massaging
Trim Only
No
WaterSense Labeled
Yes

Starting at
$219.37
EACH
  • QUANTITY