DESCRIPTION

  • 69" long hose for a long reach within the shower.
  • Dual check valves
  • Shower arm mounted
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Three-function hand shower

Delta Faucet Classic® 2.5 gpm 3-Setting Shower Mount Hand Shower

D56613

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Classic®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Green
WaterSense, Yes
Height
20 in
IAPMO Listed
No
Length
69 in
Material
Plastic
NSF Certified
No
Showerhead Function
3
Spout Height
9 in
Spray Type
Drenching, Full Body, Massaging
Trim Only
No
WaterSense Labeled
Yes
Width
2 in

Starting at
Call for Pricing
  • QUANTITY