DESCRIPTION

  • ADA Compliant
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray setting: full body
  • Spray settings include: Full Body spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Delta Faucet Vero® 2.5 gpm Single Lever Handle Shower Trim Only (Trim Only)

DT17253

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Vero®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/32 in

Starting at
Call for Pricing
  • QUANTITY