DESCRIPTION

  • Handle Type: Lever
  • Lockwood
  • Required accessories: Universal rough valve body: R10000 series
  • Thermostaic valve with volume control
  • Trim only

Delta Faucet Lockwood™ 2.5 gpm Tub and Shower Trim Kit with Single Lever Handle (Trim Only)

DT17T440

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Lockwood™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY