DESCRIPTION

  • Meets standards set by Americans with Disabilities Act (ADA)
  • Powerful high volume spray head
  • Self-closing spray head
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit

Delta Faucet Victorian® 2.5 gpm Tub and Shower Trim (Trim Only)

DT17T455

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Pressure Balance
Collection
Victorian®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
7-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Drenching, Full Body, Massaging
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY