DESCRIPTION

  • Spray setting: full spray
  • Spray settings include: Full Body
  • WaterSense certification promotes water conservation

Delta Faucet 2 gpm 1-Function Wall Mount Brass Showerhead

DRP44809

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2 in
End Connection 1
Threaded
End Connections
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
2-7/8 in
Material
Brass
Showerhead Function
Single
Spray Type
Full Body
WaterSense Labeled
Yes
Width
2-7/8 in

Starting at
$13.99
EACH
  • QUANTITY

DOCUMENTS