4-9/10 in. Escutcheon Screw for Monitor® 1300 and 1400 Series

You last purchased this on
 
Delta Faucet

Pivotal 4-9/10 in. Escutcheon Screw for Monitor® 1300 and 1400 Series

  • Fast #
  • Part #DRP196
  • Item #17420
  • Manufacturer Part #RP196
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal 4-9/10 in. Escutcheon Screw for Monitor® 1300 and 1400 Series

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two flange screws
  • For chrome tub and shower trim plates
  • Escutcheon trim screws (2)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Faucet Part Type:
Screw
Fits Brand:
Delta
Fits Model:
Monitor® 1300 Series, Monitor® 1400 Series
GSA Approved:
No
Height:
3/8 in
IAPMO Listed -:
No
Length:
4-9/10 in
Material:
Stainless Steel
NSF Certified:
No
Side Spray:
No
Size:
#10
Smart Home Enabled:
No
Thread Length:
2.75
Thread Size:
24 mm
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.06 lb