DESCRIPTION

Delta Faucet 2-Function Non-Shared Diverter Cartridge

DRP72123

Height:

3-1/4 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
Height
3-1/4 in
IAPMO Listed
No
Length
4-1/4 in

Starting at
$86.32
EACH
  • QUANTITY

DOCUMENTS