DESCRIPTION

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Single lever handle for ease of temperature control
  • Spray settings include: H2OKinetic
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • WaterSense certification promotes water conservation

Delta Faucet Compel® 2 gpm Single Lever Handle Tub and Shower Trim (Trim Only)

DT14461

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Compel®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Pull Up, Slip On
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$169.85
EACH
  • QUANTITY