DESCRIPTION

  • Features water-efficient H2Okinetic® Technology
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve
  • Single function
  • WaterSense® certification promotes water conservation

Delta Faucet Linden™ 2 gpm Single Lever Handle Tub and Shower Trim (Trim Only)

DT17494

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Linden™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Pull Up
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$161.87
EACH
  • QUANTITY