DESCRIPTION

  • Back-to-back installation capability
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires MultiChoice® Universal rough valve body R10000 Series
  • Single function
  • Single lever handle

Delta Faucet Linden™ 2 gpm Single Lever Handle Tub and Shower Valve Trim (Trim Only)

DT14494H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Linden™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Diverter
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$143.56
EACH
  • QUANTITY