DESCRIPTION

  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Installs in minutes
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2OKinetic spray, Full Body spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet Tesla® 2 gpm 3-Setting Showerhead

D52690

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-5/8 in
End Connection 1
Ball Joint
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/16 in
Material
Plastic
Material Type
ABS
Showerhead Function
3
Spray Type
Full Body, H2Okinetic®, Pause
WaterSense Labeled
Yes
Width
3-7/16 in

Starting at
$136.08
EACH
  • QUANTITY

DOCUMENTS