Multi Function Showerhead in Stainless
Multi Function Showerhead in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Spray settings include: Full Body, Massaging, Soft Drench
- WaterSense certification promotes water conservation
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 4-3/4 in
- Diameter:
- 4-7/8 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Height:
- 4-22/25 in
- Maximum Height:
- 4-22/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft
- WaterSense Labeled:
- Yes
- Weight:
- 1.08 lb