Multi Function H2Okinetic®, Full Body, Full Spray w/ Massage, Massaging and Pause Showerhead in Polished Nickel

You last purchased this on
 
Delta Faucet

Multi Function H2Okinetic®, Full Body, Full Spray w/ Massage, Massaging and Pause Showerhead in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Multi Function H2Okinetic®, Full Body, Full Spray w/ Massage, Massaging and Pause Showerhead in Polished Nickel

  • Fast #
  • Part #D52637PN15PK
  • Item #4852272
  • Manufacturer Part #52637-PN15-PK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Installs in minutes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-19/100 in
Diameter:
4-3/16 in
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
4-19/50 in
Length:
4-3/8 in
Material:
Plastic
Material Type:
ABS
Maximum Height:
4-19/50 in
Product Type:
Faucet
Shower Arm Reach:
4-3/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®, Full Body, Full Spray w/ Massage, Massaging, Pause
WaterSense Labeled:
Yes
Weight:
7.2 lb