Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance Stainless
This product has been replaced by
Manufacturer Part #52637-SS18-PK
Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- Installs in minutes
- Spray settings: H2Okinetic® spray, full body spray, full spray with massage, massaging spray
- WaterSense® certification promotes water conservation
- Flow rate: 2.0 gpm at 80 psi
- Pause feature reduces the water to a trickle
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Diameter:
- 4-3/16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Shape:
- Round
- Shower Arm Reach:
- 4-3/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
- WaterSense Labeled:
- Yes