Multi Function H2Okinetic®, Full Body, Full Spray w/ Massage, Massaging and Pause Showerhead in Venetian Bronze
Multi Function H2Okinetic®, Full Body, Full Spray w/ Massage, Massaging and Pause Showerhead in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
- Installs in minutes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4-19/100 in
- Diameter:
- 4-3/16 in
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 4-19/50 in
- Length:
- 4-3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 4-19/50 in
- Product Type:
- Faucet
- Shower Arm Reach:
- 4-3/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®, Full Body, Full Spray w/ Massage, Massaging, Pause
- WaterSense Labeled:
- Yes
- Weight:
- 7.2 lb