Multi Function Full Body, Full Spray w/ Massage, Fast Massage, High Efficiency and Pause Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #52634-18-PK
Multi Function Full Body, Full Spray w/ Massage, Fast Massage, High Efficiency and Pause Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touch-Clean® spray holes allow for easy removal of build-up
- Pause feature reduces the water to a trickle
- Spray face: 3-3/8"
- WaterSense® certification promotes water conservation
- Flow rate: 2.0 gpm at 80 psi
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-23/64 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage, High Efficiency, Pause
- WaterSense Labeled:
- Yes