DESCRIPTION

  • 69" long hose
  • Finish guaranteed not to tarnish or corrode
  • Flow rate: 2.5 gpm at 80 psi
  • Spray setting: full

Delta Faucet Addison™ 2 gpm Hose Wall Mount Hand Shower

D57923

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
24 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
69 in
Material
Brass, Metal, Plastic
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
$167.08
EACH
  • QUANTITY