DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Lifetime limited faucet and finish warranty for original purchaser
  • Pause feature reduces the water to a trickle
  • Stretchable hose: 60" to 82"
  • Wall bar features adjustable slide
  • WaterSense® certification promotes water conservation

Delta Faucet 2 gpm Polish Slide Bar Hand Shower

D51308

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
29 in
Installation Type
Wall Mount
Material
Brass
Showerhead Function
3
Spray Type
Massage, Pause
Trim Only
No
WaterSense Labeled
Yes

Starting at
$259.09
EACH
  • QUANTITY