DESCRIPTION

  • Includes handle
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Pull-up diverter spout
  • Single handle
  • Spray setting: full body

Delta Faucet 2 gpm Pressure Balance Tub and Shower Faucet with Single Lever Handle

DEL1343

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5 in
Spout Type
Pull Up Diverter
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY