DESCRIPTION

  • ADA compliant
  • Control volume and water temperature independently with 2 separate handles
  • Flow rate: 2.0 gpm at 80 psi
  • Monitor valve keeps water temperature within a safe 3° range
  • Pause feature reduces the water to a trickle
  • Requires rough-in valve
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Spray settings: H2Okinetic® spray, full body spray

Delta Faucet Tesla® 2 gpm Pressure Balance Tub and Shower Trim with Double Lever Handle (Trim Only)

DT17452

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Multi
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full Body, H2Okinetic®, Pause
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$348.39
EACH
  • QUANTITY