DESCRIPTION

  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet Dryden™ 2 gpm Raincan Showerhead

DRP70171

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Dryden™
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
Threaded
End Connections
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
6 in
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
H2Okinetic®
WaterSense Labeled
Yes
Width
2-3/4 in

Starting at
$101.06
EACH
  • QUANTITY

DOCUMENTS