Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
- Installs in minutes
- Spray settings include: Full Body spray
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Diameter:
- 6 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- IAPMO Listed -:
- Yes
- Maximum Height:
- 6 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 0.39 lb