DESCRIPTION

  • Assembled dimensions: 9-3/32" x 11-7/8" x 7"
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Delta Faucet Cassidy™ 2 gpm MultiChoice 14 Series Shower Only Trim (Trim Only)

DT14297LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$147.59
EACH
  • QUANTITY