DESCRIPTION

  • Hand shower
  • Lever blade handle
  • Pressure balancing cartridge with checks, heavy duty forged brass valve body
  • Three function Touch-Clean® showerhead, 2.0 gpm, includes arm and flange
  • Trim only

Delta Faucet Teck® 2 gpm Shower Trim with Single Lever Handle (Trim Only)

DT13H323

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Type
Blade
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY