DESCRIPTION

  • 2 5/8" Spray face diameter
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body
  • WaterSense certification promotes water conservation

Delta Faucet Touch-Clean® 2 gpm Showerhead

DRP38357

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Touch-Clean®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-5/8 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Brass
Showerhead Function
Single
Spray Type
Full Body
WaterSense Labeled
Yes

Starting at
$30.63
EACH
  • QUANTITY

DOCUMENTS