DESCRIPTION

  • Back-to-back installation capability
  • For use with MultiChoice® universal rough valve body
  • Lifetime limited warranty
  • Monitor® pressure balanced bath mixing valve
  • Trim only

Delta Faucet Monitor® 2 gpm Single Lever Handle Shower (Trim Only)

DT13290

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Monitor®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$87.44
EACH
  • QUANTITY