DESCRIPTION

  • 23 1/4" long slide bar
  • 60" - 82" stretchable, finished metal hose
  • Single-function handshower
  • Wall mount elbow included

Delta Faucet Charlotte® 2 gpm Slide Bar Hand Shower

D85785

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Charlotte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
23-1/4 in
IAPMO Listed
Yes
Installation Type
Bar Mount
Material
Brass
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
$410.02
EACH
  • QUANTITY