DESCRIPTION

  • Features water-efficient H2Okinetic® Technology
  • Flow rate: 2.0 gpm at 80 psi
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Pause feature reduces the water to a trickle
  • Soft, rubber spray holes
  • Trim kit
  • WaterSense® certification promotes water conservation

Delta Faucet Temp2O™ 2 gpm Tub and Shower Faucet with Single Lever Handle (Trim Only)

DT14403T2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Temp2O™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
6-11/16 in
Spout Type
Pull UP Diverter
Spray Type
Full Body, H2Okinetic®, Pause
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$335.46
EACH
  • QUANTITY