DESCRIPTION

  • Back-to-back installation capability
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires MultiChoice® Universal rough valve body
  • Single function
  • Single lever handle

Delta Faucet Dryden™ 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle (Trim Only)

DT14453H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Dryden™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-19/32 in
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-3/32 in

Starting at
$244.78
EACH
  • QUANTITY