DESCRIPTION

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • H2Okinetic water-efficient 8" raincan showerhead with self-cleaning H2Okinetic spray holes
  • Must purchase handle separately to complete the unit
  • Single function operation
  • Spray settings include: H2Okinetic
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • WaterSense certification promotes water conservation

Delta Faucet Cassidy™ 2 gpm Tub and Shower Trim (Trim Only)

DT14497RBLHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Cassidy™
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Pull Up
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$269.14
EACH
  • QUANTITY