DESCRIPTION

  • Dryden
  • Features 1.5 GPM water efficient H2Okinetic® Technology showerhead
  • Handle Type: Lever
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Trim only

Delta Faucet Dryden™ 2 GPM Tub and Shower Trim

DT17451H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE A1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Dryden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$199.55
EACH
  • QUANTITY