DESCRIPTION

  • Lever handles
  • MultiChoice® rough-in valve required, sold separately
  • Thermostatic valve with volume control
  • Trim only

Delta Faucet Leland® 2 gpm Tub and Shower Trim (Trim Only)

DT17T478

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Thermostatic
Collection
Leland®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY