DESCRIPTION

  • Includes 7-1/2" long, non-diverter tub spout
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires handles
  • Spray settings: full body, massaging, soft drench
  • Touch-Clean® spray holes allow for easy removal of build-up
  • Trim kit

Delta Faucet Victorian® 2.5 gpm Tub and Shower Trim Kit with Single Lever Handle (Trim Only)

DT14455LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Victorian®
Color Finish
Brilliance® Polished Brass
Color Finish Category
Brass Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-1/2 in
Spout Type
Pull Up
Spray Type
Full Body, Massaging, Soft Drench
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$172.83
EACH
  • QUANTITY