DESCRIPTION

  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires showerhead
  • Single function
  • Single lever handle
  • Trim kit

Delta Faucet Ashlyn® 2 gpm Tub and Shower Trim (Trim Only)

DT14464LHD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Ashlyn®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-15/16 in
Spout Type
Pull Up
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$125.54
EACH
  • QUANTITY