DESCRIPTION

  • Back-to-back installation capability
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires MultiChoice® Universal rough valve body
  • Requires rough-in valve
  • Single function

Delta Faucet Addison™ 2 gpm Tub and Shower Trim (Trim Only)

DT17492

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Addison™
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Diverter
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$196.73
EACH
  • QUANTITY