DESCRIPTION

  • HDF commercial
  • Push button diverter
  • Trim only

Delta Faucet 2 gpm Tub and Shower Trim with Push-Button Diverter and Double Lever Handle (Trim Only)

DT13691

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Pull Up
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$109.22
EACH
  • QUANTITY