DESCRIPTION

  • Gpm: 2 at 80 psi
  • H2O Kinetic® technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Meets standards set by ADA
  • Monitor® pressure balanced bath mixing valve
  • Spray settings include: H2O Kinetic®
  • Trim only
  • WaterSense® certification promotes water conservation

Delta Faucet Dryden™ 2 gpm Tub and Shower Trim with Single Lever Handle

DT17451H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Thermostatic
Collection
Dryden™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Dual
Spout Reach
6-1/4 in
Spout Type
Pull Up Diverter
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY