DESCRIPTION

  • Gpm: 2 at 80 psi
  • H2O Kinetic® technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Meets standards set by ADA
  • Monitor® pressure balanced bath mixing valve
  • Spray settings include: H2O Kinetic®
  • Trim only
  • WaterSense® certification promotes water conservation

Delta Faucet Trinsic® 2 gpm Tub and Shower Trim with Single Lever Handle (Trim Only)

DT17459

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Trinsic®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Dual
Spout Reach
5-1/4 in
Spout Type
Pull Up Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
8-1/2 in

Starting at
$171.32
EACH
  • QUANTITY