DESCRIPTION

  • Heavy duty forged brass valve body
  • Metal lever volume control handle
  • TempAssure® thermostatic valve cartridge
  • Three function Touch-Clean® showerhead, 2.0 gpm, includes arm and flange
  • Trim only

Delta Faucet 2 gpm Universal Trim for Thermostatic Shower (Trim Only)

DT17TH125

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm @ 80 psi, 7.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spray Type
Drenching, Full Body, Massaging
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY