• Cart

DESCRIPTION

  • Dual column design, 8" center-to-center
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Solid brass construction

Delta Faucet Traditional® 2 gpm Wall Mount Tub Filler Union

DRP73764

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Flow Rate
2 gpm
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Two Handle

Starting at
$139.44
EACH
  • QUANTITY