DESCRIPTION

  • 5 11/32" from deck to aerator
  • Foundations Core-B
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: DR2707
  • Rigid slip on spout
  • Spout height: 7 5/16"
  • Spout length: 7 11/16"
  • Trim only

Delta Faucet Windemere® 3-Hole Double Lever Handle Roman Tub Trim Kit (Trim Only)

DBT2796

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Windemere®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-13/16 in
Spout Reach
7-13/16 in
Spout Type
Rigid Slip-On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$178.71
EACH
  • QUANTITY