DESCRIPTION

  • Built-in stream straightener controls water flow
  • Chrome
  • Easy-to-operate blade handles
  • Handle Type: Blade
  • Solid brass construction ensures quality and reliability
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swings 360°

Delta Faucet Classic® Double Blade Handle Laundry Faucet

D2133LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Center Size
4 in
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 or 3 Hole
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Blade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
5-5/8 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No

Starting at
$60.14
EACH
  • QUANTITY