DESCRIPTION

  • Chrome
  • Classic
  • Complete with hose thread for easy hook-up
  • Handle Type: Blade
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 6 1/2"
  • Spout length: 5 5/8"
  • Spout swings 360°

Delta Faucet Classic® Double Blade Handle Laundry Faucet with Hose

D2131LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Blade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-5/8 in
Spout Reach
7 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No

Starting at
$58.92
EACH
  • QUANTITY